Shop FINISH THOMPSON

Pump

  • Mfr # DB8V-T-FF-M204

  • Zoro # G623354679


product price:  $2,021.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
1 1/2 in
Hazardous Location Class
Not Rated
Pumping Application
Chemical Transfer, Liquid Transfer
Number of Stages
1
Media Temperature - Minimum
35 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB8V-T-FF-M204
Zoro #
G623354679
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Impeller Diameter
3 63/100 in

Details

Hazardous Location Class
Not Rated
Pumping Application
Chemical Transfer, Liquid Transfer
Number of Stages
1
Media Temperature - Minimum
35 Degrees F
Case Pressure - Maximum
80 psi
Full Load Current
10.6/5.9-5.3A
Motor Enclosure
Totally Enclosed Fan Cooled
Viscosity (Maximum)
150 cps
Discharge Rotation Increments
0 Degrees
Ambient Temperature - Minimum
-20 Degrees F
Shut Off Pressure - Maximum
19.4 psi
Horsepower (Maximum)
3/4 hp
Best Efficiency Head
35 ft
Flow Rate (Maximum)
61 gpm
Frequency
50/60 Hz
Ambient Temperature - Maximum
220 Degrees F
Media Temperature - Maximum
220 Degrees F
Phase
Single
NPSHr
8 ft
Specific Gravity (Maximum)
1.8
Discharge Standard
Flange
Chemical Compatibility
Inlet Standard
Flange
Impeller Material
PVDF
Housing Material
PVDF
Gasket Material
FKM
Pump Design
End Suction
Priming
Manual
Item
Magnetic Drive Pump
Pump Drive Configuration
Close-Coupled
Drive Coupling Type
Magnetic Coupling
Motor Design
Capacitor-Start/Run
Best Efficiency Flow
38 gpm
Shaft Seal Type
Sealless
Pump Mounting Style
Base-Mounted, Foot-Mounted
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
45 ft
Mounting Orientation
Horizontal
Nameplate Voltage
115/208-230V AC

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.