Shop FINISH THOMPSON

Pump

  • Mfr # SP11V-T-FF-M215

  • Zoro # G323355013


product price:  $5,309.99
/ea
Free Shipping & Returns

Key Features

Impeller Diameter
4 63/100 in
Pump Design
End Suction
Full Load Current
5.4-4.9/2.47A
Shut Off Pressure - Maximum
29.4 psi
Number of Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP11V-T-FF-M215
Zoro #
G323355013
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
4 63/100 in
Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr

Details

Pump Design
End Suction
Full Load Current
5.4-4.9/2.47A
Shut Off Pressure - Maximum
29.4 psi
Number of Stages
1
Chemical Compatibility
Best Efficiency Head
50 ft
Viscosity (Maximum)
50 cps
Media Temperature - Maximum
220 Degrees F
Discharge Rotation Increments
0 Degrees
Discharge Standard
Flange
Impeller Material
Polypropylene
Pump Mounting Style
Base-Mounted, Foot-Mounted
Shaft Seal Type
Sealless
Mounting Orientation
Horizontal
Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
50/60 Hz
Inlet Standard
Flange
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
68 ft
Hazardous Location Class
Class I Division 2
Phase
Three
Motor Design
Three-Phase
Case Pressure - Maximum
90 psi
Drive Coupling Type
Magnetic Coupling
Pumping Application
Chemical Transfer, Liquid Transfer
Flow Rate (Maximum)
104 gpm
Horsepower (Maximum)
2 hp
Best Efficiency Flow
70 gpm
Nameplate Voltage
208-230/460V AC
Priming
Self-Priming
Gasket Material
FKM
Ambient Temperature - Minimum
-20 Degrees F
Motor Speed (Maximum)
3,450 RPM
Media Temperature - Minimum
35 Degrees F
Specific Gravity (Maximum)
1.8
Ambient Temperature - Maximum
220 Degrees F
Item
Magnetic Drive Pump
Housing Material
PVDF
NPSHr
12 ft of head

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.