Shop FINISH THOMPSON

Pump

  • Mfr # MSDB2P-E-FF-M237

  • Zoro # G323355679


product price:  $5,078.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate (Maximum)
69 gpm
Best Efficiency Head
150 ft
Media Temperature - Maximum
180 Degrees F
Gasket Material
EPDM
Chemical Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSDB2P-E-FF-M237
Zoro #
G323355679
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Inlet Diameter
1 in
Impeller Diameter
5 7/20 in

Details

Flow Rate (Maximum)
69 gpm
Best Efficiency Head
150 ft
Media Temperature - Maximum
180 Degrees F
Gasket Material
EPDM
Chemical Compatibility
Ambient Temperature - Maximum
180 Degrees F
Discharge Rotation Increments
0 Degrees
NPSHr
18 ft of head
Phase
Three
Hazardous Location Class
Class I Division 2
Item
Magnetic Drive Pump
Motor Design
Three-Phase
Number of Stages
2
Mounting Orientation
Horizontal
Priming
Manual
Horsepower (Maximum)
7 1/2 hp
Media Temperature - Minimum
35 Degrees F
Pump Mounting Style
Base-Mounted, Foot-Mounted
Drive Coupling Type
Magnetic Coupling
Inlet Standard
Flange
Discharge Standard
Flange
Shut Off Pressure - Maximum
88.7 psi
Shaft Seal Type
Sealless
Case Pressure - Maximum
135 psi
Impeller Material
Polyphenylene
Pumping Application
Chemical Transfer, Liquid Transfer
Motor Speed (Maximum)
3,500 RPM
Ambient Temperature - Minimum
32 Degrees F
Nameplate Voltage
208-230/460V AC
Frequency
50/60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
205 ft
Specific Gravity (Maximum)
1.8
Full Load Current
20.3-18.4/9.2A
Viscosity (Maximum)
150 cps
Best Efficiency Flow
55 gpm
Housing Material
Polypropylene
Pump Design
End Suction

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.