Shop FINISH THOMPSON

Pump

  • Mfr # DB9P-FF-M204

  • Zoro # G023359946


product price:  $1,749.99
/ea
Free Shipping & Returns

Key Features

Inlet Standard
Flange
Impeller Diameter
4 9/50 in
Discharge Rotation Increments
0 Degrees
Hazardous Location Class
Not Rated
Drive Coupling Type
Magnetic Coupling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB9P-FF-M204
Zoro #
G023359946
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
4 9/50 in
Inlet Diameter
1 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in

Details

Inlet Standard
Flange
Discharge Rotation Increments
0 Degrees
Hazardous Location Class
Not Rated
Drive Coupling Type
Magnetic Coupling
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Flow
26 gpm
Full Load Current
10.6/5.9-5.3A
Best Efficiency Head
50 ft
Shut Off Pressure - Maximum
29 psi
Media Temperature - Minimum
35 Degrees F
Pump Design
End Suction
Flow Rate (Maximum)
45 gpm
Specific Gravity (Maximum)
1.8
Mounting Orientation
Horizontal
Item
Magnetic Drive Pump
Ambient Temperature - Maximum
180 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Feet of Head (Maximum)
67 ft
Media Temperature - Maximum
180 Degrees F
Discharge Standard
Flange
Shaft Seal Type
Sealless
Chemical Compatibility
Case Pressure - Maximum
80 psi
Gasket Material
FKM
Phase
Single
Viscosity (Maximum)
150 cps
Housing Material
Polypropylene
Nameplate Voltage
115/208-230V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Priming
Manual
Motor Design
Capacitor-Start/Run
Impeller Material
Polypropylene
NPSHr
11 ft of head
Pump Mounting Style
Base-Mounted, Foot-Mounted
Number of Stages
1
Pump Drive Configuration
Close-Coupled
Horsepower (Maximum)
3/4 hp
Frequency
50/60 Hz
Motor Speed (Maximum)
3,450 RPM

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.