Shop FINISH THOMPSON

Pump

  • Mfr # MSDB3V-T-3-M213

  • Zoro # G223352488


product price:  $5,499.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shaft Seal Type
Sealless
Chemical Compatibility
Horsepower (Maximum)
5 hp
Pump Drive Configuration
Close-Coupled
Motor Speed (Maximum)
3,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSDB3V-T-3-M213
Zoro #
G223352488
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Inlet Diameter
1 in
Discharge Diameter
1 in
Impeller Diameter
4 3/4 in

Details

Shaft Seal Type
Sealless
Chemical Compatibility
Horsepower (Maximum)
5 hp
Pump Drive Configuration
Close-Coupled
Motor Speed (Maximum)
3,500 RPM
Best Efficiency Flow
45 gpm
Housing Material
PVDF
Frequency
50/60 Hz
Nameplate Voltage
230/460V AC
Mounting Orientation
Horizontal
Media Temperature - Maximum
220 Degrees F
Viscosity (Maximum)
150 cps
Item
Magnetic Drive Pump
Hazardous Location Class
Class I Division 2
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Mounting Style
Base-Mounted, Foot-Mounted
Shut Off Pressure - Maximum
99.5 psi
Pumping Application
Chemical Transfer, Liquid Transfer
Ambient Temperature - Maximum
220 Degrees F
Number of Stages
3
Motor Design
Three-Phase
Feet of Head (Maximum)
230 ft
Media Temperature - Minimum
35 Degrees F
Best Efficiency Head
160 ft
Ambient Temperature - Minimum
-20 Degrees F
Case Pressure - Maximum
135 psi
Discharge Rotation Increments
0 Degrees
Gasket Material
FKM
Priming
Manual
Flow Rate (Maximum)
69 gpm
NPSHr
18 ft
Drive Coupling Type
Magnetic Coupling
Pump Design
End Suction
Specific Gravity (Maximum)
1.8
Impeller Material
Polyphenylene
Full Load Current
11.8/5.9A
Phase
Three

Description

Magnetic Drive Pump, Chemical Compatibility Acetic Acid 80 Percent, Ammonium Hydroxide, Antifreeze, Transmission Fluid, Calcium Chloride, Acetic Acid 20 Percent, Chromic Acid 10 Percent, Citric Acid 50 Percent, Deionized Water, Ethylene Glycol, Fertilizer, Water, Fungicide, Herbicide, Hydrogen Peroxide up to 30 Percent, Phosphoric Acid 50 Percent, Saltwater, Sodium Bicarbonate 10 Percent, Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid 1 Percent to 70 Percent, Feet of Head (Maximum) 230 ft

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.