Shop FINISH THOMPSON

Pump

  • Mfr # DB8P-FF-M204

  • Zoro # G523356254


product price:  $1,683.99
/ea
Free Shipping & Returns

Key Features

Pump Mounting Style
Base-Mounted, Foot-Mounted
Best Efficiency Head
35 ft
Best Efficiency Flow
38 gpm
Drive Coupling Type
Magnetic Coupling
Case Pressure - Maximum
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB8P-FF-M204
Zoro #
G523356254
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Manufacturers Warranty Length
5 yr
Inlet Diameter
1 1/2 in
Impeller Diameter
3 63/100 in

Details

Pump Mounting Style
Base-Mounted, Foot-Mounted
Best Efficiency Head
35 ft
Best Efficiency Flow
38 gpm
Drive Coupling Type
Magnetic Coupling
Case Pressure - Maximum
80 psi
Phase
Single
Pump Design
End Suction
Ambient Temperature - Minimum
32 Degrees F
Specific Gravity (Maximum)
1.8
Inlet Standard
Flange
Full Load Current
10.6/5.9-5.3A
Motor Design
Capacitor-Start/Run
Frequency
50/60 Hz
Housing Material
Polypropylene
Shut Off Pressure - Maximum
19.4 psi
Flow Rate (Maximum)
61 gpm
Horsepower (Maximum)
3/4 hp
Gasket Material
FKM
Ambient Temperature - Maximum
180 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Orientation
Horizontal
Discharge Rotation Increments
0 Degrees
Discharge Standard
Flange
Feet of Head (Maximum)
45 ft
Media Temperature - Maximum
180 Degrees F
Impeller Material
Polypropylene
Priming
Manual
Pump Drive Configuration
Close-Coupled
Hazardous Location Class
Not Rated
NPSHr
8 ft of head
Nameplate Voltage
115/208-230V AC
Pumping Application
Chemical Transfer, Liquid Transfer
Motor Speed (Maximum)
3,450 RPM
Viscosity (Maximum)
150 cps
Shaft Seal Type
Sealless
Item
Magnetic Drive Pump
Media Temperature - Minimum
35 Degrees F
Chemical Compatibility
Number of Stages
1

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.