Shop FINISH THOMPSON

Pump

  • Mfr # SP22P-FF-2-21-M239

  • Zoro # G923357424


product price:  $6,684.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Pump Design
End Suction
Full Load Current
28.23-25.4/11.7A
Inlet Standard
Flange
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Head
110 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP22P-FF-2-21-M239
Zoro #
G923357424
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
2 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
6 1/2 in

Details

Pump Design
End Suction
Full Load Current
28.23-25.4/11.7A
Inlet Standard
Flange
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Head
110 ft
Drive Coupling Type
Magnetic Coupling
Motor Speed (Maximum)
3,450 RPM
Best Efficiency Flow
135 gpm
Flow Rate (Maximum)
230 gpm
NPSHr
15 ft
Horsepower (Maximum)
10 hp
Frequency
50/60 Hz
Chemical Compatibility
Viscosity (Maximum)
50 cps
Pumping Application
Chemical Transfer, Liquid Transfer
Feet of Head (Maximum)
141 ft
Number of Stages
1
Gasket Material
FKM
Phase
Three
Ambient Temperature - Minimum
32 Degrees F
Specific Gravity (Maximum)
1.8
Ambient Temperature - Maximum
180 Degrees F
Media Temperature - Minimum
35 Degrees F
Media Temperature - Maximum
180 Degrees F
Discharge Rotation Increments
0 Degrees
Housing Material
Polypropylene
Motor Design
Three-Phase
Pump Mounting Style
Base-Mounted, Foot-Mounted
Item
Magnetic Drive Pump
Pump Drive Configuration
Close-Coupled
Nameplate Voltage
208-230/460V AC
Hazardous Location Class
Class I Division 2
Shaft Seal Type
Sealless
Shut Off Pressure - Maximum
61 psi
Case Pressure - Maximum
90 psi
Mounting Orientation
Horizontal
Priming
Self-Priming
Impeller Material
Polypropylene
Discharge Standard
Flange

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.