Shop FINISH THOMPSON

Pump

  • Mfr # DB7P-FF-M226

  • Zoro # G723359321


product price:  $1,578.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
1 1/2 in
Pump Mounting Style
Base-Mounted, Foot-Mounted
Media Temperature - Minimum
35 Degrees F
Shut Off Pressure - Maximum
14.2 psi
Best Efficiency Head
27 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB7P-FF-M226
Zoro #
G723359321
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Discharge Diameter
1 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
3 9/50 in

Details

Pump Mounting Style
Base-Mounted, Foot-Mounted
Media Temperature - Minimum
35 Degrees F
Shut Off Pressure - Maximum
14.2 psi
Best Efficiency Head
27 ft
Frequency
50/60 Hz
Horsepower (Maximum)
1/2 hp
Pumping Application
Chemical Transfer, Liquid Transfer
Inlet Standard
Flange
Flow Rate (Maximum)
68 gpm
Mounting Orientation
Horizontal
Drive Coupling Type
Magnetic Coupling
Discharge Rotation Increments
0 Degrees
Specific Gravity (Maximum)
1.8
Case Pressure - Maximum
80 psi
Nameplate Voltage
115/208-230V AC
Chemical Compatibility
Best Efficiency Flow
45 gpm
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
33 ft
Hazardous Location Class
Not Rated
Item
Magnetic Drive Pump
Priming
Manual
Gasket Material
FKM
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Current
7/3.87-3.5A
NPSHr
9 ft
Viscosity (Maximum)
150 cps
Pump Design
End Suction
Impeller Material
Polypropylene
Shaft Seal Type
Sealless
Motor Design
Capacitor-Start/Run
Ambient Temperature - Minimum
32 Degrees F
Discharge Standard
Flange
Phase
Single
Housing Material
Polypropylene
Motor Speed (Maximum)
3,450 RPM
Ambient Temperature - Maximum
180 Degrees F
Media Temperature - Maximum
180 Degrees F
Number of Stages
1

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.