Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB7P-W-B

  • Zoro # G023356778


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

NPSHr
9 ft
Compatible with Brand
Finish Thompson
Best Efficiency Head
27 ft
Chemical Compatibility
Flow Rate (Minimum)
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB7P-W-B
Zoro #
G023356778
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in
Overall Length
17.12 in
Sized for Horsepower
1 37/50 hp
Shaft Outside Diameter
3/8 in
Overall Height
16.46 in
Inlet Diameter
1 1/2 in
Impeller Diameter
3.18 in
Overall Width
12.03 in

Details

NPSHr
9 ft
Compatible with Brand
Finish Thompson
Best Efficiency Head
27 ft
Chemical Compatibility
Flow Rate (Minimum)
4 gpm
Priming
Manual
Discharge Rotation Increments
0 Degrees
Suction Lift (Maximum)
0 ft
Shut Off Pressure - Maximum
14.2 psi
Impeller Material
Polypropylene
Shaft Material
Ceramic
Series Family
DB7
Feet of Head (Maximum)
33 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Flow Rate (Maximum)
116 gpm
Motor Speed (Maximum)
3,450 RPM
Shaft Seal Type
Sealless
Pump Housing Material
Polypropylene
Pump Shaft Rotation Direction
CW
Specific Gravity (Maximum)
1.8
Shaft Seal Material
FKM
Product Type
Wetend Kit
Ambient Temperature - Maximum
180 Degrees F
Viscosity (Maximum)
150 cps
Best Efficiency Flow
45 gpm
Pump Drive Configuration
Close-Coupled
Media Temperature - Maximum
180 Degrees F
Volute Material
Polypropylene
Pumping Application
Chemical Transfer, Liquid Transfer
Standards
CE, EN 809, EN ISO 12100

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.