Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP10P-W-FF-3

  • Zoro # G623355638


product price:  $1,433.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
50 ft
Overall Length
21.87 in
Inlet Standard
Flange
Shaft Seal Material
FKM
Ambient Temperature - Maximum
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP10P-W-FF-3
Zoro #
G623355638
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21.87 in
Inlet Diameter
1 in
Manufacturer Warranty Length
5 yr
Overall Height
16.46 in
Overall Width
12.03 in
Shaft Outside Diameter
3/8 in
Sized for Horsepower
1 13/50 hp
Discharge Diameter
1 in
Impeller Diameter
3.75 in
Solid Diameter (Maximum)
0.016 in

Details

Feet of Head (Maximum)
50 ft
Inlet Standard
Flange
Shaft Seal Material
FKM
Ambient Temperature - Maximum
180 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Compatible with Brand
Finish Thompson
Media Temperature - Maximum
180 Degrees F
Pump Shaft Rotation Direction
CW
Suction Lift (Maximum)
20 ft
Chemical Compatibility
Pump Drive Configuration
Close-Coupled
Series Family
SP10
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
NPSHr
12 ft of head
Volute Material
Polypropylene
Product Type
Wetend Kit
Standards
CE, EN 809, EN ISO 12100
Motor Speed (Maximum)
3,450 RPM
Flow Rate (Maximum)
55 gpm
Best Efficiency Flow
34 gpm
Impeller Material
Polypropylene
Priming
Self-Priming
Shut Off Pressure - Maximum
21.6 psi
Specific Gravity (Maximum)
1.8
Discharge Rotation Increments
0 Degrees
Flow Rate (Minimum)
0.5 gpm
Shaft Seal Type
Sealless
Pump Housing Material
Polypropylene
Shaft Material
Ceramic
Best Efficiency Head
38 ft
Viscosity (Maximum)
50 cps

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.