Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB22P-W-3

  • Zoro # G923354348


product price:  $2,951.99
/ea
Free Shipping & Returns

Key Features

Discharge Rotation Increments
0 Degrees
Best Efficiency Flow
145 gpm
Specific Gravity (Maximum)
1.8
Impeller Diameter
6.5 in
Manufacturer Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB22P-W-3
Zoro #
G923354348
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
6.5 in
Manufacturer Warranty Length
5 yr
Overall Height
18.12 in
Solid Diameter (Maximum)
0.016 in
Inlet Diameter
2 in
Overall Length
24.71 in
Sized for Horsepower
12/25 hp
Discharge Diameter
2 in
Shaft Outside Diameter
3/4 in
Overall Width
18.15 in

Details

Discharge Rotation Increments
0 Degrees
Best Efficiency Flow
145 gpm
Specific Gravity (Maximum)
1.8
Flow Rate (Minimum)
0.5 gpm
Series Family
DB22
Best Efficiency Head
135 ft
Chemical Compatibility
Pump Housing Material
Polypropylene
Motor Speed (Maximum)
3,450 RPM
Impeller Material
Polypropylene
Compatible with Brand
Finish Thompson
Priming
Manual
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
NPSHr
13 ft of head
Volute Material
Polypropylene
Feet of Head (Maximum)
155 ft
Pump Shaft Rotation Direction
CW
Shaft Seal Type
Sealless
Shaft Material
Ceramic
Pump Drive Configuration
Close-Coupled
Standards
CE, EN 809, EN ISO 12100
Ambient Temperature - Maximum
180 Degrees F
Shut Off Pressure - Maximum
67.1 psi
Flow Rate (Maximum)
61 gpm
Viscosity (Maximum)
150 cps
Suction Lift (Maximum)
0 ft
Product Type
Wetend Kit
Shaft Seal Material
FKM
Media Temperature - Maximum
180 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.