Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB7P-W

  • Zoro # G023352664


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Finish Thompson
Priming
Manual
Shut Off Pressure - Maximum
14.2 psi
Discharge Rotation Increments
0 Degrees
Viscosity (Maximum)
150 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB7P-W
Zoro #
G023352664
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17.12 in
Solid Diameter (Maximum)
0.016 in
Overall Width
12.03 in
Manufacturer Warranty Length
5 yr
Overall Height
16.46 in
Discharge Diameter
1 1/2 in
Impeller Diameter
3.18 in
Sized for Horsepower
1 37/50 hp
Inlet Diameter
1 1/2 in
Shaft Outside Diameter
3/8 in
Wire Rope Length
17.12 in

Details

Compatible with Brand
Finish Thompson
Priming
Manual
Shut Off Pressure - Maximum
14.2 psi
Discharge Rotation Increments
0 Degrees
Viscosity (Maximum)
150 cps
Impeller Material
Polypropylene
NPSHr
9 ft
Flow Rate (Maximum)
116 gpm
Flow Rate (Minimum)
4 gpm
Ambient Temperature - Maximum
180 Degrees F
Standards
CE, EN 809, EN ISO 12100
Chemical Compatibility
Feet of Head (Maximum)
33 ft
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
27 ft
Shaft Seal Material
FKM
Best Efficiency Flow
45 gpm
Suction Lift (Maximum)
0 ft
Product Type
Wetend Kit
Media Temperature - Maximum
180 Degrees F
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Volute Material
Polypropylene
Shaft Seal Type
Sealless
Specific Gravity (Maximum)
1.8
Pumping Application
Chemical Transfer, Liquid Transfer
Motor Speed (Maximum)
3,450 RPM
Pump Shaft Rotation Direction
CW
Shaft Material
Ceramic
Pump Housing Material
Polypropylene
Series Family
DB7

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.