Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB22V-W-T-3

  • Zoro # G923360158


product price:  $4,708.99
/ea
Free Shipping & Returns

Key Features

Solid Diameter (Maximum)
0.016 in
Impeller Material
PVFD
Best Efficiency Flow
145 gpm
Compatible with Brand
Finish Thompson
Manufacturer Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB22V-W-T-3
Zoro #
G923360158
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.016 in
Manufacturer Warranty Length
5 yr
Overall Height
18.12 in
Inlet Diameter
2 in
Overall Width
18.15 in
Sized for Horsepower
12/25 hp
Discharge Diameter
2 in
Impeller Diameter
6.5 in
Overall Length
24.71 in
Shaft Outside Diameter
3/4 in

Details

Impeller Material
PVFD
Best Efficiency Flow
145 gpm
Compatible with Brand
Finish Thompson
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Pumping Application
Chemical Transfer, Liquid Transfer
Product Type
Wetend Kit
Flow Rate (Minimum)
0.5 gpm
Feet of Head (Maximum)
155 ft
Flow Rate (Maximum)
61 gpm
Pump Shaft Rotation Direction
CW
Shaft Seal Material
FKM
Shut Off Pressure - Maximum
67.1 psi
Best Efficiency Head
135 ft
Pump Housing Material
PVDF
Volute Material
PVDF
Chemical Compatibility
Discharge Rotation Increments
0 Degrees
Media Temperature - Maximum
220 Degrees F
NPSHr
13 ft of head
Shaft Seal Type
Sealless
Pump Drive Configuration
Close-Coupled
Priming
Manual
Standards
CE, EN 809, EN ISO 12100
Shaft Material
Ceramic
Ambient Temperature - Maximum
220 Degrees F
Suction Lift (Maximum)
0 ft
Specific Gravity (Maximum)
1.8
Series Family
DB22
Motor Speed (Maximum)
3,450 RPM
Viscosity (Maximum)
150 cps

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.