Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB8V-W-T

  • Zoro # G923358865


product price:  $866.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
PVFD
Feet of Head (Maximum)
45 ft
Overall Height
16.46 in
Pump Shaft Rotation Direction
CW
Overall Length
16.96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB8V-W-T
Zoro #
G923358865
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16.46 in
Overall Length
16.96 in
Discharge Diameter
1 in
Impeller Diameter
3.63 in
Inlet Diameter
1 1/2 in
Overall Width
12.03 in
Solid Diameter (Maximum)
0.016 in
Shaft Outside Diameter
3/8 in
Sized for Horsepower
2 7/25 hp
Manufacturer Warranty Length
5 yr
Wire Rope Length
16.96 in

Details

Impeller Material
PVFD
Feet of Head (Maximum)
45 ft
Pump Shaft Rotation Direction
CW
Shut Off Pressure - Maximum
19.4 psi
Flow Rate (Minimum)
5 gpm
NPSHr
8 ft
Pump Housing Material
PVDF
Shaft Seal Type
Sealless
Best Efficiency Head
35 ft
Motor Speed (Maximum)
3,450 RPM
Pumping Application
Chemical Transfer, Liquid Transfer
Viscosity (Maximum)
150 cps
Series Family
DB8
Shaft Seal Material
FKM
Media Temperature - Maximum
220 Degrees F
Specific Gravity (Maximum)
1.8
Best Efficiency Flow
38 gpm
Volute Material
PVDF
Product Type
Wetend Kit
Ambient Temperature - Maximum
220 Degrees F
Shaft Material
Ceramic
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
0 Degrees
Flow Rate (Maximum)
136 gpm
Priming
Manual
Suction Lift (Maximum)
0 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Standards
CE, EN 809, EN ISO 12100
Compatible with Brand
Finish Thompson
Chemical Compatibility

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.