Shop FINISH THOMPSON

Pump

  • Mfr # DB7V-T-FF-M204

  • Zoro # G923354027


product price:  $1,994.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Discharge Standard
Flange
Best Efficiency Head
27 ft
Hazardous Location Class
Not Rated
Full Load Current
10.6/5.9-5.3A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB7V-T-FF-M204
Zoro #
G923354027
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Impeller Diameter
3 9/50 in
Inlet Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr

Details

Chemical Compatibility
Discharge Standard
Flange
Best Efficiency Head
27 ft
Hazardous Location Class
Not Rated
Full Load Current
10.6/5.9-5.3A
Nameplate Voltage
115/208-230V AC
Discharge Rotation Increments
0 Degrees
Gasket Material
FKM
Flow Rate (Maximum)
68 gpm
NPSHr
9 ft of head
Ambient Temperature - Maximum
220 Degrees F
Motor Speed (Maximum)
3,450 RPM
Housing Material
PVDF
Case Pressure - Maximum
80 psi
Pump Drive Configuration
Close-Coupled
Horsepower (Maximum)
3/4 hp
Phase
Single
Frequency
50/60 Hz
Feet of Head (Maximum)
33 ft
Priming
Manual
Ambient Temperature - Minimum
-20 Degrees F
Shaft Seal Type
Sealless
Pump Mounting Style
Base-Mounted, Foot-Mounted
Inlet Standard
Flange
Media Temperature - Minimum
35 Degrees F
Mounting Orientation
Horizontal
Best Efficiency Flow
45 gpm
Media Temperature - Maximum
220 Degrees F
Motor Design
Capacitor-Start/Run
Impeller Material
PVDF
Specific Gravity (Maximum)
1.8
Pump Design
End Suction
Viscosity (Maximum)
150 cps
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Coupling Type
Magnetic Coupling
Pumping Application
Chemical Transfer, Liquid Transfer
Number of Stages
1
Shut Off Pressure - Maximum
14.2 psi
Item
Magnetic Drive Pump

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.