Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB6P-W-FF

  • Zoro # G323355396


product price:  $737.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CW
Media Temperature - Maximum
180 Degrees F
Shut Off Pressure - Maximum
13.8 psi
Solid Diameter (Maximum)
0.016 in
Shaft Seal Type
Sealless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB6P-W-FF
Zoro #
G323355396
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.016 in
Sized for Horsepower
33/50 hp
Manufacturer Warranty Length
5 yr
Inlet Diameter
1 in
Shaft Outside Diameter
3/8 in
Overall Length
17.12 in
Overall Height
16.46 in
Discharge Diameter
1 in
Overall Width
12.03 in
Impeller Diameter
3 in

Details

Pump Shaft Rotation Direction
CW
Media Temperature - Maximum
180 Degrees F
Shut Off Pressure - Maximum
13.8 psi
Shaft Seal Type
Sealless
Inlet Standard
Flange
Priming
Manual
Discharge Rotation Increments
0 Degrees
Pumping Application
Chemical Transfer, Liquid Transfer
Product Type
Wetend Kit
Best Efficiency Flow
22 gpm
Ambient Temperature - Maximum
180 Degrees F
Series Family
DB6
Specific Gravity (Maximum)
1.8
Suction Lift (Maximum)
0 ft
Shaft Seal Material
FKM
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
32 ft
Volute Material
Polypropylene
NPSHr
8 ft
Standards
CE, EN 809, EN ISO 12100
Shaft Material
Ceramic
Viscosity (Maximum)
150 cps
Pump Drive Configuration
Close-Coupled
Impeller Material
Polypropylene
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Chemical Compatibility
Compatible with Brand
Finish Thompson
Best Efficiency Head
25 ft
Pump Housing Material
Polypropylene
Flow Rate (Maximum)
46 gpm

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.