Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB6V-W-T-FF

  • Zoro # G423354336


product price:  $1,109.99
/ea
Free Shipping & Returns

Key Features

Shaft Outside Diameter
3/8 in
Product Type
Wetend Kit
Motor Speed (Maximum)
3,450 RPM
Pump Shaft Rotation Direction
CW
Pumping Application
Chemical Transfer, Liquid Transfer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6V-W-T-FF
Zoro #
G423354336
UPC #
-
Country of Origin
United States

Dimensions

Shaft Outside Diameter
3/8 in
Overall Height
16.46 in
Sized for Horsepower
33/50 hp
Discharge Diameter
1 in
Overall Length
17.12 in
Overall Width
12.03 in
Manufacturer Warranty Length
5 yr
Impeller Diameter
3 in
Inlet Diameter
1 in
Solid Diameter (Maximum)
0.016 in
Wire Rope Length
17.12 in

Details

Product Type
Wetend Kit
Motor Speed (Maximum)
3,450 RPM
Pump Shaft Rotation Direction
CW
Pumping Application
Chemical Transfer, Liquid Transfer
Feet of Head (Maximum)
32 ft
Specific Gravity (Maximum)
1.8
Standards
CE, EN 809, EN ISO 12100
Shaft Seal Material
FKM
Best Efficiency Flow
22 gpm
Shut Off Pressure - Maximum
13.8 psi
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
25 ft
Compatible with Brand
Finish Thompson
Discharge Rotation Increments
0 Degrees
Suction Lift (Maximum)
0 ft
Shaft Seal Type
Sealless
Series Family
DB6
Pump Housing Material
PVDF
Media Temperature - Maximum
220 Degrees F
Inlet Standard
Flange
Volute Material
PVDF
Ambient Temperature - Maximum
220 Degrees F
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
NPSHr
8 ft
Chemical Compatibility
Impeller Material
PVFD
Priming
Manual
Flow Rate (Maximum)
46 gpm
Viscosity (Maximum)
150 cps
Shaft Material
Ceramic

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.