Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB8P-W

  • Zoro # G723360952


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Chemical Transfer, Liquid Transfer
Media Temperature - Maximum
180 Degrees F
Chemical Compatibility
Series Family
DB8
Pump Drive Configuration
Close-Coupled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB8P-W
Zoro #
G723360952
UPC #
-
Country of Origin
United States

Dimensions

Sized for Horsepower
2 7/25 hp
Manufacturer Warranty Length
5 yr
Solid Diameter (Maximum)
0.016 in
Shaft Outside Diameter
3/8 in
Impeller Diameter
3.63 in
Discharge Diameter
1 in
Overall Height
16.46 in
Inlet Diameter
1 1/2 in
Overall Width
12.03 in
Overall Length
16.96 in
Wire Rope Length
16.96 in

Details

Pumping Application
Chemical Transfer, Liquid Transfer
Media Temperature - Maximum
180 Degrees F
Chemical Compatibility
Series Family
DB8
Pump Drive Configuration
Close-Coupled
Shaft Seal Material
FKM
Shut Off Pressure - Maximum
19.4 psi
Best Efficiency Flow
38 gpm
Priming
Manual
Compatible with Brand
Finish Thompson
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Flow Rate (Maximum)
136 gpm
Pump Housing Material
Polypropylene
Shaft Material
Ceramic
Discharge Rotation Increments
0 Degrees
NPSHr
8 ft
Ambient Temperature - Maximum
180 Degrees F
Pump Shaft Rotation Direction
CW
Flow Rate (Minimum)
5 gpm
Suction Lift (Maximum)
0 ft
Best Efficiency Head
35 ft
Standards
CE, EN 809, EN ISO 12100
Shaft Seal Type
Sealless
Motor Speed (Maximum)
3,450 RPM
Volute Material
Polypropylene
Viscosity (Maximum)
150 cps
Product Type
Wetend Kit
Specific Gravity (Maximum)
1.8
Impeller Material
Polypropylene
Feet of Head (Maximum)
45 ft

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.