Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB7V-W-T

  • Zoro # G123358672


product price:  $854.99
/ea
Free Shipping & Returns

Key Features

Pump Housing Material
PVDF
Pump Shaft Rotation Direction
CW
Motor Speed (Maximum)
3,450 RPM
Shut Off Pressure - Maximum
14.2 psi
NPSHr
9 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB7V-W-T
Zoro #
G123358672
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.016 in
Discharge Diameter
1 1/2 in
Impeller Diameter
3.18 in
Inlet Diameter
1 1/2 in
Overall Length
17.12 in
Sized for Horsepower
1 37/50 hp
Overall Height
16.46 in
Overall Width
12.03 in
Manufacturer Warranty Length
5 yr
Shaft Outside Diameter
3/8 in
Wire Rope Length
17.12 in

Details

Pump Housing Material
PVDF
Pump Shaft Rotation Direction
CW
Motor Speed (Maximum)
3,450 RPM
Shut Off Pressure - Maximum
14.2 psi
NPSHr
9 ft
Series Family
DB7
Flow Rate (Minimum)
4 gpm
Specific Gravity (Maximum)
1.8
Compatible with Brand
Finish Thompson
Flow Rate (Maximum)
116 gpm
Pumping Application
Chemical Transfer, Liquid Transfer
Discharge Rotation Increments
0 Degrees
Viscosity (Maximum)
150 cps
Shaft Seal Material
FKM
Chemical Compatibility
Shaft Seal Type
Sealless
Ambient Temperature - Maximum
220 Degrees F
Impeller Material
PVFD
Best Efficiency Head
27 ft
Standards
CE, EN 809, EN ISO 12100
Product Type
Wetend Kit
Volute Material
PVDF
Media Temperature - Maximum
220 Degrees F
Priming
Manual
Feet of Head (Maximum)
33 ft
Shaft Material
Ceramic
Best Efficiency Flow
45 gpm
Suction Lift (Maximum)
0 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Pump Drive Configuration
Close-Coupled

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.