Shop FINISH THOMPSON

Pump

  • Mfr # SP10V-FF-3-M218

  • Zoro # G223361756


product price:  $3,744.99
/ea
Free Shipping & Returns

Key Features

Discharge Rotation Increments
0 Degrees
Pump Design
End Suction
Discharge Diameter
1 in
Pump Mounting Style
Base-Mounted, Foot-Mounted
Frequency
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP10V-FF-3-M218
Zoro #
G223361756
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Manufacturers Warranty Length
5 yr
Inlet Diameter
1 in
Impeller Diameter
3 3/4 in

Details

Discharge Rotation Increments
0 Degrees
Item
Magnetic Drive Pump
Pump Design
End Suction
Pump Mounting Style
Base-Mounted, Foot-Mounted
Frequency
50/60 Hz
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
34 gpm
Media Temperature - Minimum
35 Degrees F
Number of Stages
1
Ambient Temperature - Minimum
-20 Degrees F
Impeller Material
Polypropylene
Nameplate Voltage
115/208-230V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Coupling Type
Magnetic Coupling
Shaft Seal Type
Sealless
Motor Speed (Maximum)
3,450 RPM
Ambient Temperature - Maximum
220 Degrees F
Shut Off Pressure - Maximum
21.6 psi
Best Efficiency Head
38 ft
NPSHr
11 ft
Specific Gravity (Maximum)
1.8
Chemical Compatibility
Priming
Self-Priming
Media Temperature - Maximum
220 Degrees F
Inlet Standard
Flange
Mounting Orientation
Horizontal
Housing Material
PVDF
Discharge Standard
Flange
Case Pressure - Maximum
80 psi
Viscosity (Maximum)
50 cps
Phase
Single
Flow Rate (Maximum)
55 gpm
Full Load Current
10.1/5.64-5.06A
Hazardous Location Class
Not Rated
Gasket Material
FKM
Feet of Head (Maximum)
50 ft
Motor Design
Capacitor-Start/Run
Horsepower (Maximum)
1 hp
Pumping Application
Chemical Transfer, Liquid Transfer

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.