
Metal Counter Stool, 24", White, Seat Material: Wood
Mfr # CH-31320-24-WH-WD-GG
Zoro # G7817000
product price:Â $88.19
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Frame Material
Metal
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Backrest
Backless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31320-24-WH-WD-GG
Zoro #
G7817000
UPC #
889142874249
Country of Origin
China
Dimensions
Seat Height Range
24"
Height
24.75 in
Seat Height
24 in
Details
Finish
Powder-Coated
Color
White
Frame Material
Metal
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Backrest
Backless
Material
Wood, Galvanized Steel
Seat Material
Wood
Description
Metal Counter Stool,24In.,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.