Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage, 175 psi Max Pressure

  • Mfr # PB0516A071

  • Zoro # G4733111


product price:  $1,212.30
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB0516A071
Zoro #
G4733111
UPC #
054757045456
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Manufacturers Warranty Length
1 yr
Width
6 1/2 in
Height
9 in
Max. Dia. Solids
clear water
Length
27 in
Overall Height
9 in
Overall Width
6.5 in
Overall Length
27 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0 in
Intake Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Compatible Discharge Pipe Size
3/4 in
Solids Diameter - Maximum
0 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
16
Max. Pressure - Pumps
175 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Frame
NEMA 56J
Bearing Type
Ball
Motor Ambient Temp. Rating
65 Degrees C
HP
3/4
GPM @ 140 PSI
4.8
Phase
Single
Suction Lift
0 ft
Inlet
3/4" FNPT
Agency Compliance
CSA, CUS, UL Listed
GPM @ 160 PSI
3.5
Hz
60
Outlet
3/4" FNPT
Stages
16
GPM @ 10 PSI
9.9
Housing Material
304 SS Shell, Cast Iron Suction And Discharge
GPM @ 80 PSI
7.3
Motor RPM
3,450 RPM
GPM @ 40 PSI
8.7
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Includes
Kit, Vertical Motor Cover
Duty
Continuous
GPM @ 100 PSI
6.5
GPM @ 120 PSI
5.8
Max. Case Pressure
300 psi
Max. Liquid Temp.
140 Degrees F
Amps
14/7 A
Max. Pressure
175 psi
Motor Enclosure
Open Dripproof (ODP)
Voltage
115/230
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Impeller Type
Closed
Motor Type
Capacitor-Start
GPM @ 60 PSI
8
Wetted Materials
Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
Impeller Material
Noryl
GPM @ 20 PSI
9.5
Standards
CSAus Certified
Application
Boosting
For Use With Potable Systems
No
Flow Rate @ 20 psi
9.7 gpm
Maximum RPM
3,450 RPM
Duty Cycle
Continuous
Compatible with Media Type
Clear Water Only
Minimum Media Temperature
34 Degrees F
Flow Rate @ 90 psi
7 gpm
Impeller Design
Closed
Flow Rate @ 80 psi
7.5 gpm
Intake Type
NPT
Flow Rate @ 70 psi
8 gpm
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Buna-N, Cast Iron, Ceramic, Noryl
Maximum Media Temperature
140 Degrees F
Priming
Manual
Number of Stages
16
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Mounting Orientation
Horizontal
Motor Frame Designation
56J
Flow Rate @ 60 psi
8.3 gpm
Maximum Flow Rate
41.5 gpm
Discharge Type
NPT
Nameplate Voltage
115/230V AC
Motor Ambient Temperature (Minimum)
65 Degrees F
Shut Off Pressure (Maximum)
189 psi
Flow Rate @ 50 psi
8.8 gpm
Flow Rate @ 160 psi
3.3 gpm
Thermal Overload Protection
Yes
Series
PB
Pump Housing Material
Cast Iron
Flow Rate @ 100 psi
6.6 gpm
Pressure Boost (Maximum)
216 psi
Minimum Flow Rate
1.5 gpm
Flow Rate @ 30 psi
9.5 gpm
Flow Rate @ 15 psi
10 gpm
Suction Lift (Maximum)
0 ft
Flow Rate @ 40 psi
9.1 gpm
Flow Rate @ 120 psi
5.8 gpm
Flow Rate @ 10 psi
10.2 gpm
Flow Rate @ 140 psi
4.6 gpm
Case Pressure (Maximum)
300 psi
Horsepower
3/4 hp
Frequency
60 Hz
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 180 psi
1.5 gpm
Installation
Floor Standing
Motor Design
Capacitor-Start
Best Efficiency Head
304 ft
Motor Ambient Temperature - Maximum
149 Degrees F
Flow Rate - Minimum
2 gpm
Shut Off Pressure - Maximum
189 psi
Motor Enclosure Design
Open Drip Proof
Case Pressure - Maximum
300 psi
Discharge Standard
NPT
Full Load Current
14/7 A
NSF Certifications for Food and Drinking Water
NSF 372
Best Efficiency Flow
5 gpm
For Media Type
Clear Water
Motor Ambient Temperature - Minimum
32 Degrees F
Electrical Connection Type
Hardwired
Pressure Boost - Maximum
216 psi
Revolutions Per Minute - Maximum
3,450 RPM
Thermal Protection
Auto
Discharge Gender
Female
Media Temperature - Maximum
140 Degrees F
Pump Technology
Centrifugal
Flow Rate - Maximum
42 gpm
Inlet Standard
NPT
Suction Lift - Maximum
0 ft
Power Source
Corded Electric
Feet of Head - Maximum
435 ft
Pump Casing Material
Cast Iron
Media Temperature - Minimum
34 Degrees F
Inlet Gender
Female

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 10.2 gpm, Flow Rate @ 20 psi 9.7 gpm, Flow Rate @ 30 psi 9.5 gpm, Flow Rate @ 40 psi 9.1 gpm, Flow Rate @ 50 psi 8.8 gpm, Flow Rate @ 60 psi 8.3 gpm, Flow Rate @ 70 psi 8 gpm, Flow Rate @ 80 psi 7.5 gpm, Flow Rate @ 90 psi 7 gpm, Flow Rate @ 100 psi 6.6 gpm, Flow Rate @ 120 psi 5.8 gpm, Shut Off Pressure (Maximum) 189 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.