Booster Pump, 5 hp, 240V AC, 1 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure

  • Mfr # C22251

  • Zoro # G6459074


product price:  $5,492.70
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
5 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22251
Zoro #
G6459074
UPC #
054757003784
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2 in NPT
Width
10 13/16 in
Height
15 1/2 in
Manufacturers Warranty Length
1 yr
Length
20 5/8 in
Overall Width
12.12 in
Compatible Discharge Pipe Size
2 in
Overall Length
22.74 in
Compatible Intake Pipe Size
3 in
Intake Size
3 in
Manufacturer Warranty Length
1 yr
Overall Height
10.81 in
Inlet Diameter
3 in
Solids Diameter - Maximum
0 in
Discharge Diameter
2 in

Details

Item
Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
5 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
2
Max. Pressure - Pumps
86 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Max. Case Pressure
120 psi
Phase
Single
GPM @ 80 PSI
132
Motor Enclosure
Open Dripproof (ODP)
Amps
26.6 A
Frame
184JM
Inlet (In.)
3 FNPT
HP
5
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Motor RPM
3450
Max. Pressure
86 psi
GPM @ 60 PSI
141
Voltage
230
GPM @ 50 PSI
142
Inlet
3" (F)NPT
Outlet
2" (F)NPT
Wetted Materials
Cast Iron, Silicon Carbide, Stainless Steel Carbon
GPM @ 15 PSI
145
Impeller Material
Brass
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Housing Material
Cast iron
Motor Ambient Temp. Rating
40 Degrees C
GPM @ 20 PSI
145
GPM @ 25 PSI
144
Hz
60
Type
End Suction
Impeller Type
Closed
Bearing Type
Ball
GPM @ 30 PSI
144
Duty
Continuous
GPM @ 40 PSI
143
Agency Compliance
CSA, CUS, UL Listed
Motor Type
JM
Includes
Instructions
Number of Stages
2
Flow Rate @ 30 psi
137 gpm
Nameplate Voltage
230V AC
Shut Off Pressure (Maximum)
85 psi
Pump Housing Material
Cast Iron
Flow Rate @ 60 psi
91 gpm
Duty Cycle
Continuous
Maximum Media Temperature
200 Degrees F
Series
C
Series Family
22000
Motor Ambient Temperature (Maximum)
104 Degrees F
Discharge Type
NPT
Mounting Orientation
Horizontal
Flow Rate @ 15 psi
144 gpm
For Use With Potable Systems
No
Case Pressure (Maximum)
120 psi
Frequency
60 Hz
Impeller Design
Closed
Motor Frame Designation
184JM
Flow Rate @ 50 psi
111 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Flow Rate @ 70 psi
65 gpm
Standards
CSA Certified, CUS Certified, UL Listed
Intake Type
NPT
Compatible with Media Type
Water
Maximum RPM
3,500 RPM
Flow Rate @ 20 psi
143 gpm
Flow Rate @ 10 psi
146 gpm
Feet of Head (Minimum)
11 ft of head
Suction Lift (Maximum)
20 ft
Horsepower
5 hp
Maximum Feet of Head
172 ft of head
Pressure Boost (Maximum)
80 psi
Wetted Material
Carbon Steel, Cast Iron, Silicon Carbide
Flow Rate @ 40 psi
124 gpm
Installation
Floor Standing
Power Source
Corded Electric
Motor Ambient Temperature - Maximum
104 Degrees F
Inlet Standard
NPT
Shut Off Pressure - Maximum
85 psi
Pump Technology
Centrifugal
Motor Enclosure Design
Open Drip Proof
Media Temperature - Minimum
34 Degrees F
Pump Casing Material
Cast Iron
Best Efficiency Flow
137 gpm
Motor Ambient Temperature - Minimum
32 Degrees F
Priming
Manual
Inlet Gender
Female
Pressure Boost - Maximum
80 psi
Discharge Standard
NPT
Full Load Current
26.6 A
Motor Design
Capacitor-Start
Electrical Connection Type
Hardwired
Revolutions Per Minute - Maximum
3,500 RPM
Suction Lift - Maximum
20 ft
Thermal Protection
Auto
For Media Type
Clear Water
Feet of Head - Maximum
172 ft
NSF Certifications for Food and Drinking Water
NSF 372
Flow Rate - Maximum
145 gpm
Case Pressure - Maximum
120 psi
Discharge Gender
Female
Application
Boosting, Circulating
Feet of Head - Minimum
11 ft
Media Temperature - Maximum
200 Degrees F
Best Efficiency Head
70 ft

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 5 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 146 gpm, Flow Rate @ 20 psi 143 gpm, Flow Rate @ 30 psi 137 gpm, Flow Rate @ 40 psi 124 gpm, Flow Rate @ 50 psi 111 gpm, Flow Rate @ 60 psi 91 gpm, Flow Rate @ 70 psi 65 gpm, Flow Rate @ 80 psi Not Applicable, Shut Off Pressure (Maximum) 85 psi, Compatible Intake Pipe Size 3 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.