IR Cam, 320x240IR Res, 14x10FOV

  • Mfr # FLIR E76-24-14-42
  • Zoro # G801006901
product price: 
$
17,702.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E76-24-14-42
Zoro #
G801006901
UPC #
845188022648
Country of Origin
Estonia
Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Starter, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Included Charger
627L67
Data Logging - Instrument
Yes
Wireless
Yes
Detector Resolution - Infrared
320 × 240 px
Thermal Sensitivity - IR Camera
40 mK
Display Resolution - IR Camera
4", 320 × 240 Pixel Touchscreen LCD with Auto-rotation
Item - Infrared Camera
Infrared Camera
Field of View - IR Camera
14 Degrees Horizontal × 10 Degrees Vertical, 24 Degrees Horizontal × 18 Degrees Vertical, 42 Degrees Horizontal × 32 Degrees Vertical
Picture In Picture
Yes
Emissivity
Adjustable 0.01 to 1.00
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Charger Replacement
627L67
Laser Sighting
Yes
Articulating Lens
No
Display - IR Camera
4.0 in Touch Screen Color LCD
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,000 Degrees C
Thermal and Visible Light Blending
Yes
Frame Rate - IR Camera
30 Hz
Focus Distance - Infrared
Minimum 0.15 m
Safety Rating
EN/UL/CSA/PSE 60950-1
Drop Tested
2 m
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Image Notation
Text, Voice
Spectral Response - Infrared
7.5 to 14 micron m
Ambient Temp. Range
5 Degrees to 122 Degrees F
Multiple Lens Option
Yes
NIST Certified
No
Alarm
No
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Product Type
Infrared Camera
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Temperature Measured Degrees F
1,832 Degrees F
Lens Angles Included
14 Degrees , 24 Degrees , 42 Degrees
Battery Run Time
2.5 hr
Battery Chemistry
Lithium Ion
Interface
SD Card, USB, Wireless
Maximum Temperature Measured Degrees C
1,500 Degrees C
Frame Rate
30 Hz
Maximum Operating Temperature Degrees F
122 Degrees F
Emissivity Adjustability
Adjustable
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Temperature Measured Degrees C
-20 Degrees C
Portability
Handheld
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Digital Display Screen Type
LCD Touchscreen
Minimum Emissivity Setting
0.01
Minimum Operating Temperature Degrees F
5 Degrees F
Batteries Included
Yes
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Alert Type
Digital Display, Sound
Series
FLIR Exx
Minimum Focus Distance
0.15 m
Infrared Resolution
320 x 240
Data Transfer Type
Wired, Wireless
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Emissivity Setting
1.00
Number of Batteries Required
2
Laser Sighting Type
Circular
Calibration Certificate Type
Available Separately

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
1 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews