Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # T15CF-76CS-1P
- Zoro # G224158973
product price:Â
$
278.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate (Maximum)
1.5 gpm
Valve Material
Viton
Diaphragm Base Material
Santoprene
Media Intake Connection Type
NPTF
Media Temperature (Minimum)
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15CF-76CS-1P
- Zoro #
- G224158973
- UPC #
- 705474224234
- Country of Origin
- Mexico
Dimensions
- Media Discharge Connection Size
- 3/8 in
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 3.8 in
- Overall Height
- 3.9 in
- Overall Length
- 9.4 in
- Length
- 9.4 in
Details
- Item
- Industrial diaphragm pump
- Flow Rate (Maximum)
- 1.5 gpm
- Valve Material
- Viton
- Diaphragm Base Material
- Santoprene
- Media Intake Connection Type
- NPTF
- Media Temperature (Minimum)
- 40 Degrees F
- Priming
- Self-Priming
- Series
- Flojet Triplex
- Media Discharge Connection Type
- NPTF
- Media Temperature (Maximum)
- 140 Degrees F
- Pump Operation Type
- Electric
- Duty Cycle
- Intermittent
- Nameplate Voltage
- 36V DC
- Operating Pressure (Maximum)
- 100 psi
- Valve Type
- Check
- Standards
- CE Certified, NSF Components, UL Recognized
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.