Zoro Homepage

Pump, 3/8" NPTF, 144 Max. GPH, Brass, Bypass

  • Mfr # PA 401

  • Zoro # G2887372


product price: $197.99
/ea
Free Shipping & Returns

Key Features

GPH of Water @ 100 PSI
140 gph
GPH of Water @ 250 PSI
136 gph
Inlet/Outlet NPTF (In.)
3/8 in
Shaft
Stainless Steel
Built-In
Relief Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA 401
Zoro #
G2887372
UPC #
-
Country of Origin
Italy

Dimensions

Media Intake Connection Size
3/8 in
Shaft Outer Diameter
1/8 in
Discharge Connection Size
3/8 in
Manufacturer Warranty Length
15 mo

Details

Item
Rotary Vane Pump
GPH of Water @ 100 PSI
140 gph
GPH of Water @ 250 PSI
136 gph
Inlet/Outlet NPTF (In.)
3/8 in
Shaft
Stainless Steel
Built-In
Relief Valve
GPH
144 gph
Relief Valve PSI Setting
125 psi
External Relief
Not Required
GPH of Water @ 150 PSI
137 gph
Relief Pressure Max. (PSI)
260 psi
Compliance
NSF
Mounting
Carbonator Clamp Style
Max. Temp. (F)
158 Degrees F
Max. Flow (GPH)
144 gph
By-Pass
Yes
GPH of Water @ 50 PSI
142 gph
GPH of Water @ 200 PSI
134 gph
Max. Pressure (PSI)
260 psi
Min. Flow Rate (GPH)
136 gph
Body Material
Brass
Vane Material
Carbon
Includes
Relief Valve
Shaft Material
Stainless Steel
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Media Intake Connection Type
FNPT
Standards
NSF
Flow Rate @ 250 psi
136 gph
Operating Temperature - Maximum
158 Degrees F
Discharge Connection Type
FNPT
For Media Type
Moderate Aggressive Liquid, Water
Flow Rate @ 100 psi
150 gph
Operating Temperature - Minimum
23 Degrees F
Includes Filter
No
Flow Rate @ 200 psi
105 gph
NSF 169 Listed
Yes
Flow Rate @ 150 psi
110 gph
Feet of Head - Maximum
240 psi
Flow Rate - Maximum
118 gph
Flow Rate - Minimum
105 gph
Seal Material
Buna-N
Operating Pressure - Maximum
290 psi
Flow Rate @ 50 psi
115 gph
Viscosity - Maximum
150 cps

Description

Rotary Vane Pump, Flow Rate - Maximum 118 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.