Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 3/8" NPTF, 78 Max. GPH, Brass, 70 Mesh

  • Mfr # PA 201X

  • Zoro # G2887287


product price: $121.99
/ea
Free Shipping & Returns

Key Features

GPH of Water @ 250 PSI
64 gph
Compliance
NSF
Shaft
Stainless Steel
GPH of Water @ 150 PSI
71 gph
By-Pass
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA 201X
Zoro #
G2887287
UPC #
-
Country of Origin
Italy

Dimensions

Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/8 in
Media Intake Connection Size
3/8 in
Manufacturer Warranty Length
15 mo

Details

Item
Rotary Vane Pump
GPH of Water @ 250 PSI
64 gph
Compliance
NSF
Shaft
Stainless Steel
GPH of Water @ 150 PSI
71 gph
By-Pass
Yes
Built-In
Relief Valve
GPH of Water @ 50 PSI
75 gph
Relief Pressure Max. (PSI)
260 psi
Max. Flow (GPH)
78 gph
Body Material
Brass
Mounting
Carbonator Clamp Style
Relief Valve PSI Setting
125 psi
Min. Flow Rate (GPH)
64 gph
Inlet/Outlet NPTF (In.)
3/8 in
GPH of Water @ 100 PSI
74 gph
GPH
78 gph
Max. Temp. (F)
158 Degrees F
Filter Strainer
70 Mesh
External Relief
Not Required
Max. Pressure (PSI)
260 psi
GPH of Water @ 200 PSI
88 gph
Includes
Relief Valve
Shaft Material
Stainless Steel
Vane Material
Carbon
Operating Temperature - Maximum
158 Degrees F
Flow Rate @ 100 psi
58 gph
NSF 169 Listed
Yes
Flow Rate @ 150 psi
56 gph
Standards
NSF
Seal Material
Buna-N
Flow Rate - Minimum
50 gph
Filter Rating - Maximum
75 micron
Operating Temperature - Minimum
23 Degrees F
Flow Rate @ 200 psi
52 gph
Flow Rate @ 250 psi
64 gph
For Media Type
Moderate Aggressive Liquid, Water
Feet of Head - Maximum
240 psi
Operating Pressure - Maximum
290 psi
Discharge Connection Type
FNPT
Flow Rate - Maximum
62 gph
Includes Filter
Yes
Media Intake Connection Type
FNPT
Flow Rate @ 50 psi
58 gph
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Viscosity - Maximum
150 cps

Description

Rotary Vane Pump, Flow Rate - Maximum 62 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 75 micron, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.