9 in. Starting Collar Take Off, Snap Together
Mfr # SCF9
Zoro # G815575394
product price: $15.25
/eaSold in multiples of 6 for $91.50
Key Features
Width
9 in
Length
9 in
Depth
5 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCF9
Zoro #
G815575394
UPC #
50206032497
Country of Origin
United States
Dimensions
Width
9 in
Length
9 in
Depth
5 in
Details
Material
Galvanized Steel
Description
The Master Flow 9 in. Starting Collar has a snap-together design for easy assembly. This starting collar can be used to transition from a flat surface such as a lined or duct board plenum to round pipe or insulated flexible ducts. Can also be attached to metal surfaces. Made of galvanized steel, this starting collar is made for durability. The 2 in. space between the bead and flange provides you with plenty of space for securing an insulated flexible duct.
- Made of galvanized steel
- Helps transition from lined or duct board plenums to round pipes or insulated, flexible ducts
- Can be used with unlined, metal plenums
- Snap-together design
- 2 in. between bead and flange allow space for securing insulated flexible duct
- Seal seams with code-approved mastic, sealant or duct tape (sold separately)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.