Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TwinCut 45 Degree Face Mill, Wide Pitch, with Bore, 250mm Diameter, 10 Inserts

  • Mfr # 213410 250/10

  • Zoro # G616121509


product price: $1,612.99
/ea
Free Shipping & Returns

Key Features

Series
TwinCut
Insert Screw
219898 (15IP; 3.8 Nm)
Cutting Angle
45°
Cutting Dia.
250 mm
Shim
219897
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213410 250/10
Zoro #
G616121509
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
250 mm
Mounting Bore Dia.
60 mm

Details

Series
TwinCut
Item
Face mill
Insert Screw
219898 (15IP; 3.8 Nm)
Cutting Angle
45°
Shim
219897
Tool Exchange
PowerCard
Overhang
61.3 mm
Clamp Screw for Shim
219899
Shank Type
with bore
Dia/No. of Cutting Edges
250 mm/10
Number of Teeth
10
Coolant Through
Yes

Description

Version: From160 mm for arbors to DIN 2079- with 4 additional attachment holes and without internal cooling. Application: With double-sided 8-edge inserts ON.U or 4-edge inserts SN.U. Spare part: Shim No. 219897 for use with both types of indexable insert. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Do not mix different types of insert ON.U and SN.U. Tool exchange: PowerCard Number of cutting edges Z: 10 maximum externalDmax for ON.U inserts: 261.8 mm maximum externalDmax for SN.U inserts: 265.2 mm Overall length Ltot for SN.U inserts: 63 mm Overall length Ltot for ON.U inserts: 61.3 mm Mounting bore : 60 mm suitable indexable insert: SN.U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.