Shop GARLOCK SAFETY SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-712-001
- Zoro # G524161925
product price:Â
$
487.99
/ea
Key Features
Color
Yellow
Handrail Height
4 ft
Material
Steel
Assembly
Unassembled
Overall Height
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-712-001
- Zoro #
- G524161925
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handrail Height
- 4 ft
- Overall Height
- 4 ft
Details
- Item
- Platform Handrail
- Color
- Yellow
- Material
- Steel
- Assembly
- Unassembled
- Product Type
- Handrails
Description
Platform Height Not Applicable, Platform Depth Not Applicable, Number of Steps Not Applicable, Overall Height 4 ft, Handrail Height 4 ft, Climbing Angle Not Applicable, Material Steel, Color Yellow