Shop GARLOCK SAFETY SYSTEMS
See all product information
Create Account
Crossover Stairs
- Mfr # 433-714-001
- Zoro # G724162081
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Assembly
Unassembled
Material
Steel
Color
Yellow
Standards
OSHA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433-714-001
- Zoro #
- G724162081
- UPC #
- -
- Country of Origin
- United States
- Finish
- Galvanized
- Assembly
- Unassembled
- Material
- Steel
- Item
- Handrails
- Color
- Yellow
- Standards
- OSHA Compliant
- Product Type
- Handrails
- Series
- CrossOver Stairs
- Base Span
- 4 ft
Description
Platform Height Not Applicable, Platform Depth Not Applicable, Number of Steps Not Applicable, Overall Height 4.1 ft, Handrail Height 4.1 ft, Climbing Angle Not Applicable, Material Steel, Finish Galvanized, Color Yellow, Standards OSHA Compliant