Shop GARLOCK SAFETY SYSTEMS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-503-001
- Zoro # G024162019
product price:Â
$
3,205.99
/ea
Key Features
Material
Steel
Standards
OSHA Compliant
Number of Steps
3
Platform Depth
29.4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433-503-001
- Zoro #
- G024162019
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Standards
- OSHA Compliant
- Item
- Configurable Platform Stair Kit
- Number of Steps
- 3
- Color
- Silver
- Assembly
- Unassembled
- Finish
- Galvanized
- Series
- CrossOver Stairs
- Product Type
- Stair Kit
- Tread Type
- Open Grating
- Base Span
- 29.2 in
- Climbing Angle
- 45 Degrees
Description
Platform Height 28.7 in, Platform Depth 29.4 in, Number of Steps 3, Overall Height 6.5 ft, Handrail Height 48.9 in, Climbing Angle 45 Degrees , Material Steel, Finish Galvanized, Color Silver, Standards OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.