Shop GARLOCK SAFETY SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-713-001
- Zoro # G124161950
product price:Â
$
560.99
/ea
Key Features
Standards
OSHA Compliant
Material
Steel
Assembly
Unassembled
Color
Yellow
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-713-001
- Zoro #
- G124161950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 ft
- Handrail Height
- 4 ft
Details
- Standards
- OSHA Compliant
- Material
- Steel
- Assembly
- Unassembled
- Item
- Platform Handrail
- Color
- Yellow
- Finish
- Galvanized
- Series
- CrossOver Stairs
- Product Type
- Handrails
Description
Platform Height Not Applicable, Platform Depth Not Applicable, Number of Steps Not Applicable, Overall Height 4 ft, Handrail Height 4 ft, Climbing Angle Not Applicable, Material Steel, Finish Galvanized, Color Yellow, Standards OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.