Shop GARLOCK SAFETY SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-506-001
- Zoro # G724162111
product price:Â
$
4,407.99
/ea
Key Features
Tread Type
Open Grating
Finish
Galvanized
Number of Steps
6
Material
Steel
Platform Depth
57.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-506-001
- Zoro #
- G724162111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Depth
- 57.7 in
- Platform Width
- 3 ft
- Handrail Height
- 48.9 in
- Platform Height
- 57.2 in
- Reach Height - Maximum
- 11.3 ft
- Overall Height
- 8.8 ft
Details
- Tread Type
- Open Grating
- Finish
- Galvanized
- Number of Steps
- 6
- Material
- Steel
- Product Type
- Stair Kit
- Series
- CrossOver Stairs
- Assembly
- Unassembled
- Color
- Silver
- Standards
- OSHA Compliant
- Item
- Configurable Platform Stair Kit
- Climbing Angle
- 45 Degrees
- Base Span
- 57.9 in
Description
Platform Height 57.2 in, Platform Depth 57.7 in, Number of Steps 6, Overall Height 8.8 ft, Handrail Height 48.9 in, Climbing Angle 45 Degrees , Material Steel, Finish Galvanized, Color Silver, Standards OSHA Compliant