Shop GARLOCK SAFETY SYSTEMS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-702-001
- Zoro # G724162104
product price:Â
$
3,999.99
/ea
Key Features
Color
Silver
Platform Depth
6 ft
Platform Width
3 ft
Series
CrossOver Stairs
Standards
OSHA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-702-001
- Zoro #
- G724162104
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Depth
- 6 ft
- Platform Width
- 3 ft
- Horizontal Clearance Width
- 72 in
- Handrail Height
- 4.1 ft
- Overall Height
- 4 ft
Details
- Color
- Silver
- Item
- Platform Kit
- Series
- CrossOver Stairs
- Standards
- OSHA Compliant
- Product Type
- Platform Kit
- Tread Type
- Open Grating
- Material
- Steel
- Finish
- Galvanized
- Assembly
- Unassembled
- Load Capacity - Maximum
- 53 lb/sq ft
Description
Platform Height Not Applicable, Platform Depth 6 ft, Number of Steps Not Applicable, Overall Height 4 ft, Handrail Height 4.1 ft, Climbing Angle Not Applicable, Material Steel, Finish Galvanized, Color Silver, Standards OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.