Shop GARLOCK SAFETY SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-501-001
- Zoro # G524161918
product price:Â
$
1,529.99
/ea
Key Features
Tread Type
Open Grating
Color
Silver
Product Type
Stair Kit
Series
CrossOver Stairs
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-501-001
- Zoro #
- G524161918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Depth
- 10.4 in
- Platform Width
- 3 ft
- Overall Height
- 1.5 ft
- Platform Height
- 9.7 in
- Reach Height - Maximum
- 7.3 ft
Details
- Tread Type
- Open Grating
- Color
- Silver
- Product Type
- Stair Kit
- Series
- CrossOver Stairs
- Finish
- Galvanized
- Item
- Configurable Platform Stair Kit
- Number of Steps
- 1
- Standards
- OSHA Compliant
- Assembly
- Unassembled
- Material
- Steel
- Climbing Angle
- 45 Degrees
- Base Span
- 10.4 in
Description
Platform Height 9.7 in, Platform Depth 10.4 in, Number of Steps 1, Overall Height 1.5 ft, Handrail Height Not Applicable, Climbing Angle 45 Degrees , Material Steel, Finish Galvanized, Color Silver, Standards OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.