Standard 4Am-Rv-75 Air Motor

  • Mfr # 4AM-RV-75

  • Zoro # G1175870


product price:  $736.99
/ea
Free Shipping & Returns

Key Features

Motor Design
AIR
Rotation
CW/CCW
Overall Length
5 3/4 in
Mount Type
Flange
Standards
ATEX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4AM-RV-75
Zoro #
G1175870
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Shaft Length
1 in
Length Less Shaft
4 3/4 in
Overall Height
6 in
Outside Diameter
6 in
Overall Width
6 in
Shaft Diameter
3/4 in
Mount Hole Center-to-Center Width
5 7/8 in
Inlet Size
1/4 in
Manufacturers Warranty Length
1 yr
Mount Hole Center-to-Center Length
5 7/8 in

Details

Item
Air Motor
Motor Design
AIR
Rotation
CW/CCW
Mount Type
Flange
Standards
ATEX
Includes
Muffler
Weight
11 lb
Minimum Flow Rate
5 cfm
Air Consumption
72 cfm
Output Power @ 50% Maximum Speed
1.1 hp
Mounting Orientation
Any Angle
Housing Material Grade
G2500
Minimum Operating Pressure
20 psi
Output Power @ Maximum Speed
1.7 hp
Maximum Ambient Temperature
248 Degrees F
No Load Speed
3,000 RPM
Output Power @ 25% Maximum Speed
0.65 hp
Nameplate Speed
3,000 RPM
Starting Torque
32 in-lb
Air Inlet Type
NPT
Shaft Material Grade
32 RC
Series
4AM
Housing Material Finish
Painted
Maximum Flow Rate
72 cfm
Air Inlet Center to Center Distance
2 1/2 in
Minimum Ambient Temperature
34 Degrees F
System of Measurement
Inch
Shaft Material
Steel
Inlet Gender
Female
Motor Frame Material
Cast Iron
Housing Material
Cast Iron
Maximum Operating Pressure
100 psi
Maximum Torque
35 in-lb
Shaft Orientation
Inline
Max. Air Pressure
101.53 psi
Number of Vanes
4
Output Shaft Type
Spline

Description

Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 3/4 in, Shaft Length 1 in, Mount Type Flange, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 32 RC, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 11 lb, Housing Material Grade G2500, Housing Material Finish Painted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.