Gastec

Tube, Dimethyl Formaldehyde, 0.8-90, PK10


product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Glass
  • Detects For Dimethyl Formaldehyde
  • Measuring Range 0.8 to 90.0 ppm
  • Sampling Method With Pump
  • For Use With Gastec Pump
See all product information

Product Information

Details

Item Detector Tube
Material Glass
Detects For Dimethyl Formaldehyde
Measuring Range 0.8 to 90.0 ppm
Sampling Method With Pump
For Use With Gastec Pump
Pressure Range 912 to 1114 hpa
Tip break off
Industry Type Healthcare
Product Type Gas Detection Tube
Break-Off Tip Yes
Tube Material Glass
Chemical Formula C3H7NO
Calibrated Yes
Sampling Volume 100 mL (1 Pump Stroke)
Operating Temperature - Minimum 32 Degrees F
Gas Detected Dimethylformamide
Operating Pressure 912 to 1,114 hPa
Color Change Pink to Pale Orange Red
Application Industrial Safety and Health
Sampling Time 1 min (2 to 30 ppm)
Shelf Life 3 yr
Operating Temperature - Maximum 104 Degrees F
Measurement Range 0.8 to 90 ppm

Description

Detector Tube, Measurement Range 0.8 to 90 ppm, Gas Detected Dimethylformamide, For Use With Gastec Pump, Color Change Pink to Pale Orange Red, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 min (2 to 30 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula C3H7NO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.