Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 16G2XH XREEL
- Zoro # G823542388
product price:Â
$
60.79
/ea
Sold in multiples of 165 for
$10,030.35
Key Features
Hose Color
Blue
Standards
1436 2SN R2; 853 2SN; 45545-2; 100R2; J1942
Hose Length
165 ft
Min. Bend Radius (In.)
12 in
Temp. Range
-40 to 300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16G2XH XREEL
- Zoro #
- G823542388
- UPC #
- 072053687613
- Country of Origin
- Mexico
- Hose Color
- Blue
- Standards
- 1436 2SN R2; 853 2SN; 45545-2; 100R2; J1942
- Temp. Range
- -40 to 300 Degrees F
- Hose Cover Material
- CSM Rubber
- Hose Tube Material
- Chlorinated Polyethylene
- Operating Pressure (PSI)
- 2500 psi
- Reinforcement
- 2-Braid, Wire
Dimensions
- Hose Length
- 165 ft
- Min. Bend Radius (In.)
- 12 in
- Hose Inside Dia.
- 1 in
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1.48 in
Description
Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.