Shop GE

Universal Through the Wall, White, 115V AC

  • Mfr # AKCQ08ACJ

  • Zoro # G623549709


product price:  $602.99
/ea
Free Shipping & Returns

Key Features

Refrigerant Type
R-32
Power Source
Plug-In
Airflow
189 cfm, 217 cfm, 252 cfm
Number of Speeds
3
Watts
810 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKCQ08ACJ
Zoro #
G623549709
UPC #
-
Country of Origin
Thailand

Dimensions

Depth
26 5/8 in
Width
28 in
Height
17 in

Details

Item
Universal Through the Wall
Refrigerant Type
R-32
Power Source
Plug-In
Airflow
189 cfm, 217 cfm, 252 cfm
Number of Speeds
3
Watts
810 W
Standards
ADA Compliant, ENERGY STAR(R) Qualified
Operation Mode - HVAC
Cooling Only
Control Location
Handheld Remote
Phase
Single
Air Flow Direction
Six-Way
Hz
60 Hz
For Use With
RAB24, RAB26, RAB46, RAB48
Cooling Capacity - Maximum
8,300 BTU
Chassis Type
Fixed
Amps
7.1 A
Color
White
Includes
Batteries, Installation Kit, Remote Control, Rim Kit
Remote Control Functions
Temperature
Duty Rating
Residential Grade
Compressor Type
Rotary
EER
9.6
Voltage
115V AC
Control Type
Electronic

Description

Universal Through the Wall, Duty Rating Residential Grade, Cooling Only, Not Applicable, Heating Capacity - Electric Not Applicable, 9.6 EER, 9.6 CEER Rating, 7.1 A Amps, 810 W Watts, Voltage 115V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length Not Applicable, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Not Applicable, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.