Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT SPST NC Liquid Flow Switch 1.5 gpm

  • Mfr # FS-927, 70831

  • Zoro # G3040046


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/4 FNPT
Switch Type
SPST
Max. Pressure
1000 psi
Max. Pressure (PSI)
1,000 psi
Float Switch Contact Form
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-927, 70831
Zoro #
G3040046
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
1/4 FNPT
Overall Length
2.8 in
Overall Width
1 in
Connection Size
1/4 in
Overall Height
1 in

Details

Switch Type
SPST
Max. Pressure
1000 psi
Item
Liquid Flow Switch
Max. Pressure (PSI)
1,000 psi
Float Switch Contact Form
Normally Closed
Body Material
Brass
Flow Rate
1.5 gpm
Min. Ambient Temp. (F)
-20 Degrees
Min. Fluid Temp. (F)
-20 Degrees F
Max. Ambient Temp. (F)
200 Degrees F
Contact Rating
20VA
Material of Construction
Brass, Stainless Steel
Max. Fluid Temp. (F)
200 Degrees F
Type
Piston
Recommended Filtration (microns)
50 micron
Standards
CE Certified, CSA Listed, UL Listed
Flow Rate - Minimum
1 gpm
Housing Material
Brass
Switch Position
Normally Closed
Set Point Configuration
Fixed
Media Temperature - Maximum
200 Degrees F
Media Temperature - Minimum
-20 Degrees F
Filter Rating - Maximum
50 micron
Ambient Temperature - Minimum
-20 Degrees F
Ambient Temperature - Maximum
200 Degrees F
Contact Rating (DC)
20 V
Wetted Material
316 Stainless Steel, Brass
Connection Type
FNPT
Flow Switch Type
Piston
Flow Rate - Maximum
1.5 gpm

Description

Liquid Flow Switch, Ambient Temperature - Maximum 200 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 1.5 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Piston, Housing Material Brass, Media Temperature - Maximum 200 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1 in, Overall Length 2.8 in, Overall Width 1 in, Phase -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.