3/4in DR. Super Duty AIR IMPACT WRENCH 1100 FT-LB
- Mfr # 601100
- Zoro # G123584323
original price:Â $614.04 , new price: $552.64 , 10 percent off
new price:Â
$
552.64
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601100
- Zoro #
- G123584323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1,100 ft-lbs Torque 3/4 Inch Drive High Power Heavy Duty - 601100 Air Impact Wrench This 3/4in drive air impact wrench is built for professional technicians who need high breakaway power for demanding fastener work. The twin hammer mechanism delivers strong, consistent impacts suited to heavy-duty service environments. Designed to run at 90 psig (620 kpa), it produces up to 1,100 ft.lb. (1,491 Nm) max torque with a free speed of 6,000 rpm. Forward and reverse switching plus a trigger-controlled operation help keep handling straightforward and controlled during repeated cycles. Key Benefits Delivers up to 1,100 ft.lb. (1,491 Nm) maximum torque for stubborn fasteners. Twin hammer mechanism provides strong, consistent impacts under heavy-duty use. Runs at 90 psig / 620 kpa for reliable, repeatable air tool performance. Free speed of 6,000 rpm supports efficient fastening and removal cycles. 1/4in air inlet with 3/8in (10 mm) minimum hose size for airflow. Metal construction built to withstand demanding shop conditions and daily use. Meets or exceeds ANSI standards for professional-grade hand tool expectations. SKU 601100 is a practical fit for technicians who prefer pneumatic power with a 3/4in drive format for higher-torque work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.