DXS impact socket lug nut accessory

  • Mfr # DXS2KMH6LN
  • Zoro # G723387324
product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Lug Nut Sockets (17mm, 19mm, 21mm, 22mm, 13/16in, 7/8in), Foam Organizer Tray
Standard Socket Sizes
17 mm, 19 mm, 13/16 in, 21 mm, 22 mm, 7/8 in
Socket Depth
Extra Deep
Standard Socket Style/Size
Standard 6-Point: 17 mm, 19 mm, 21 mm, 22 mm, 13/16 in, 7/8 in
Number of Standard Sockets
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DXS2KMH6LN
Zoro #
G723387324
UPC #
0840462301020
Country of Origin
Taiwan, Province of China
Includes
(6) Lug Nut Sockets (17mm, 19mm, 21mm, 22mm, 13/16in, 7/8in), Foam Organizer Tray
Item
DXS impact socket lug nut accessory
Number of Standard Sockets
6
Includes Thin Wall
Thin Wall
Standards
ASME B107.110
Drive Type
Impact
Container Type
Tray
Finish
Manganese Phosphate
Includes Standard Sockets
Standard Sockets Included
Material
Chrome Molybdenum Alloy Steel
Includes Non-Magnetic/Sparking
Non-Sparking
Product Type
Impact Socket Set
Number of Pieces
6
Includes Socket Bits
Socket Bits Not Included
Series
DXS2
Socket Shape
6-Point
Measurement Type
Metric
Impact Rated Status
Impact Rated
Compatible Modular System
DXS
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Torx Sockets
Torx Sockets Not Included
Includes Insulation
Not Insulated
Shell Material
Chrome Molybdenum Alloy Steel
Traction Material
Chrome Molybdenum Alloy Steel

Dimensions

Standard Socket Sizes
17 mm, 19 mm, 13/16 in, 21 mm, 22 mm, 7/8 in
Socket Depth
Extra Deep
Standard Socket Style/Size
Standard 6-Point: 17 mm, 19 mm, 21 mm, 22 mm, 13/16 in, 7/8 in
Socket Size Range
13/16 in to 7/8 in, 17 mm to 22 mm
Socket Size
13/16 in, 17 mm, 19 mm, 21 mm, 22 mm, 7/8 in

Description

DXS impact socket lug nut accessory, Standard Socket Count/Style Not Applicable, Standard Socket Style/Size Standard 6-Point: 17 mm, 19 mm, 21 mm, 22 mm, 13/16 in, 7/8 in, Flex Socket Count/Style Not Applicable, Impact, Metric, 6-Point, Manganese Phosphate

Ratings & reviews