Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Hex Head Driver 60mmL
- Mfr # 446017
- Zoro # G623580467
original price:Â $13.59 , new price: $12.22 , 10 percent off
new price:Â
$
12.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446017
- Zoro #
- G623580467
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 17mm Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 446017, Hex Impact Bit Socket This 17mm hex head driver is an impact bit socket designed for 1/2in drive setups. With a 60mm (2.36in) overall length, it fits compact spaces while maintaining the reach needed for controlled hex fastener engagement. Built from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it prioritizes strength, durability, and anti-corrosive performance. The size is permanently stamped for quick identification during tool organization and daily service work. Key Benefits 17mm hex impact bit socket delivers consistent fit and dependable torque transfer. 1/2in drive size supports common professional ratchets and impact tool setups. 60mm overall length balances access in tight areas with stable engagement. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat treated for strength to handle the rigorous needs of technicians. Black oxide coating helps resist corrosion and wear in demanding environments. Stamped size marking supports fast identification and cleaner tool organization. Manufactured to meet or exceed ANSI standards, this professional-grade impact bit socket is made for long-term, heavy-use reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.