Shop GENIUS TOOLS
Create Account
1/2in Dr. T-70 Tamperproof Star Bit Socket 80mmL
- Mfr # 444+7370
- Zoro # G723579750
product price:Â
$
12.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444+7370
- Zoro #
- G723579750
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-70 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 444+7370, Tamperproof Star Bit Socket This 1/2in drive T-70 tamperproof star bit socket is built for controlled torque transfer on tamper-resistant fasteners. With an 80mm (3.15in) overall length, it provides added reach while keeping the tool stable and easy to handle in tight or recessed locations. Designed for professional technicians, the bit is securely attached and interchangeable to support frequent service work. Size markings are stamped for quick identification and long-term tool organization, helping reduce downtime when selecting the correct bit socket. Key Benefits 1/2in drive T-70 tamperproof star bit socket for secure fastener engagement. 80mm overall length improves access without sacrificing control or stability. Made from high speed steel for strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit design supports rigorous professional technician use. Permanently stamped size markings speed identification and improve toolbox organization. Meets or exceeds ANSI standards for consistent, dependable tool performance. Built to handle heavy, repeat use, this bit socket balances reach, durability, and easy identification in one professional-grade tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.