Shop GENIUS TOOLS
Create Account
14x18mm Dr. 32mm Open End Head
- Mfr # 141832
- Zoro # G423580896
product price:Â
$
32.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141832
- Zoro #
- G423580896
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 32mm Size 14 x 18mm Drive Durable Steel Construction - 141832 open-ended wrench head This 32mm open-ended wrench head is designed for use with 14 x 18mm torque handle fittings, providing a secure interface for controlled fastening work. Built for professional hand tool setups, it supports consistent fitment and dependable performance in demanding shop environments. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties to help maintain reliability over time. The design meets or exceeds ANSI standards for confidence in quality and safe, repeatable use. Key Benefits 32mm open-ended head fits 14 x 18mm torque handle fittings securely. Chromium-vanadium steel alloy construction delivers strength for heavy professional use. Anti-corrosive properties help resist wear in harsh workshop conditions. Meets or exceeds ANSI standards for dependable, consistent tool performance. Professional-grade build suited for technicians and frequent, high-demand applications. SKU: 141832. Built to integrate cleanly into a torque-handle system, this open-ended head prioritizes accurate fit, durable steel construction, and standards-based reliability. It's a practical choice for technicians who need a long-lasting wrench head that holds up under routine, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.