Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Hex Head Driver 52mmL
- Mfr # 365214
- Zoro # G723580978
original price:Â $9.69 , new price: $8.16 , 15 percent off
new price:Â
$
8.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365214
- Zoro #
- G723580978
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 7/16 Inch Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 365214 Impact Bit Socket This 3/8in drive impact bit socket with a 7/16in hex head driver is built for consistent performance where strength and repeatability matter. With a 52mm (2.05in) overall length, it balances access and control for fastening and service work that demands a compact, durable driver format. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to resist wear and corrosion while holding up to rigorous technician use. Permanent size stamping supports fast identification during tool organization and day-to-day workflow. Key Benefits 3/8in drive impact bit socket design supports demanding professional technician workloads. 7/16in hex head driver profile delivers secure engagement and reliable drive transfer. 52mm (2.05in) overall length provides reach without sacrificing control in tight spaces. Chromium Molybdenum Alloy Steel construction offers high strength and durability. Black oxide coating and anti-corrosive properties help protect against wear and rust. Heat-treated for added strength to handle rigorous impact socket applications. Permanently stamped size markings improve tool organization and quick identification. Built as a professional-grade impact bit socket, it's designed to remain dependable over long-term, heavy use while keeping sizing clear and performance consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.