3/4in Dr. 5/8in Hex Bit Socket
- Mfr # 619+3940
- Zoro # G123582039
product price:Â
$
38.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 619+3940
- Zoro #
- G123582039
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/8 Inch Size 3/4 Inch Drive Durable S2 Steel Construction - 619+3940 Impact Bit Socket This 3/4 inch drive, 5/8 inch hex impact bit socket is built for high-torque fastening where strength and fit matter. With an 80mm (3.15 inch) overall length, it offers practical reach while staying compact for tool storage and daily service work. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to withstand repeated impact use. Permanent size stamping supports quick identification, helping keep sockets organized and reducing downtime during setup and teardown. Key Benefits 3/4 inch drive with 5/8 inch hex bit for heavy-duty applications. 80mm (3.15 inch) overall length balances reach and control. Chromium Molybdenum Alloy Steel construction for strength and durability. Anti-corrosive properties help resist wear in demanding shop conditions. Heat treated and black oxide coated to handle repeated impact use. Permanently stamped size markings improve organization and quick identification. Designed and made for professional technicians, this impact bit socket focuses on long-term reliability under rigorous use. The combination of heat treatment, protective finish, and clear size identification supports consistent performance and efficient tool management across repetitive service tasks, while maintaining compliance with ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.