Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 13/16in Impact Socket
- Mfr # 567058
- Zoro # G723580572
product price:Â
$
68.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567058
- Zoro #
- G723580572
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 13/16 Inch Spline, #5 Drive, High-Strength CR-Mo Steel, Heavy-Duty Performance - 567058 Impact Socket SKU: 567058. This 1 13/16in impact socket is built for high-torque work where a secure spline connection and long-term durability matter. The #5 spline drive profile helps maintain engagement under load, supporting consistent results on demanding fasteners. Manufactured from Chromium Molybdenum alloy steel, it's designed for strength and resistance to corrosion in shop conditions. An 86mm (3.39in) overall length balances reach and control, while clear stamped size markings support quick, permanent identification during tool organization. Key Benefits #5 spline drive improves engagement for high-torque impact applications. 1 13/16in impact socket size supports heavy-duty service and maintenance work. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Matte black oxide finish helps resist corrosion and shop-related wear. Oil-quenched, heat-treated design provides tough exterior and strong inner core. Permanently stamped size markings simplify identification and tool organization. Designed and made for professional technicians, this impact socket combines a durable CR-Mo construction, protective finish, and heat-treated strength profile to withstand repeated impact use. Its compact 86mm length helps maintain accessibility, while stamped markings keep the correct size easy to spot in any toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.