Fasco 3458 Condenser Fan Motor - Replacement HVAC Condenser Motor
- Mfr # G3458
- Zoro # G723931336
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
HP
0.33
No. of Speeds
1
Frame
48
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3458
- Zoro #
- G723931336
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- Nameplate RPM
- 1,075 RPM
- HP
- 0.33
- No. of Speeds
- 1
- Frame
- 48
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 2.8 A
Description
Genteq condenser fan motor, supplier stock PEM-G3458 (Fasco 3458) - 1/3 HP, 1,075 RPM, TEAO design, 48Z frame with 5.6-inch diameter, 208-230V single-phase for HVACR condenser fan applications. Compact 48Z frame and air-over construction offer durable, cooled operation for outdoor condensing units.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.